Beli Rf Meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tenmars Three Axis RF Field Strength MeterDeskripsi:This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
- Tenmars Multi Field EMF MeterDeskripsi:Measurement Electromagnetic field- Electromagnetic field- Electric field- RF strength fieldatribut:
- Sensor Type: Electromagnetic field : Low frequency Magnetic field Triple axis (X,Y,Z); Electric field : LF electric field; RF strength field : RF strength
- Measurement Range: Electromagnetic field : 0.02~2000mG, 0.02~200µT; Electric field : 50V/m~2000 V/m; RF strength field : 0.2µW/m²~554 mW/m²
- Resolution: Electromagnetic field : 0.01 /0.1 1 mG or 0.01/0.1/1µT; Electric field : 1 V/m; RF strength field : 0.2µW/m², 0.02µA/m, 0.2mV/m, 0.02µW/cm², 1dB
- Frequency: Electromagnetic field : 50/60Hz; Electric field : 50/60Hz; RF strength field : 50 MHz~3.5 GHz
- Accuracy: Electromagnetic field : ± (15%+100 dgt); Electric field : ± (7%+50 dgt); RF strength field : ±2 dB at 2.45 GHz
- Audible Key Tone Alarm: Buzzer
- Battery Life (hour): approximate 8
- Dimension (LxWxH) (mm): 115x60x21
- Operating Humidity (%RH): below 80
- Operating Temperature (°C): 5~40
- Sample Rate (time/s): 6
- Storage Humidity (%RH): below 70
- Storage Temperature (°C): -10~60
- Tenmars Radiation MeterDeskripsi:- Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurementatribut:
- Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
- Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
- Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
- Dimension (LxWxH) (mm): 115x60x31
- Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
- Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
- Dose Logger Interval: 1~999 days
- Frequency Range: 50MHz to 3.5GHz
- Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
- Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)Deskripsi:Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.atribut:
- Dimensions (mm): 63.6x31x125.8
- Reading Display: 3-1/2-digit LCD
- Sampling Time: About 0.4 seconds
- Over Range Indication: LCD display the maximum measure range
- Operating Temperature (°C): 0 to 50
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- CKE Roof FanDeskripsi:RF-W/FTA-60Y/3Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.
- CKE Roof Fan PP (Ventilasi Atap)Deskripsi:RF-DWT1/6A/4Roof fan/ factory exhaust/ exhaust atap/ blower atap mampu membuat sirkulasi udara di dalam ruangan menjadi lebih baik, yang secara otomatis membuat ruangan tidak terasa pengap. Dengan tingkat kebisingan yang rendah, roof fan ini cocok digunakan di pabrik, restoran, dan daerah agrikultur.atribut:
- Voltage (V): 380
- Tenmars Magnetic Field MeterDeskripsi:The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
- SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut)Deskripsi:Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.atribut:
- IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
- Rechargeable Battery: 20000 Measurement per full charge
- Range: 0% - 55% Brix
- Resolution: 0.1% Brix
- Accuracy (°C): ±0.2% Brix / ±1
- Temperature (°C): 10 - 40
- Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
- Size (mm): 120x55x30
- Fort Ampere Meter VIA CT/5A AC Analog (Amperemeter Panel)atribut:
- Class: 1.5
- monotaro Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- SIEMENS RFID Communication Module RF182C for Ethernet TCP/IPDeskripsi:RFID communication module RF182C for Ethernet TCP/IP; 2 readers can be connected; without connection block for Ethernet TCP/IPatribut:
- Export Control Regulations: AL : N/ECCN : N
- Net Weight (kg): 0.400
- Packaging Dimension (mm): 1x1x1
- EAN: 4025515078173
- UPC: 040892551976
- Commodity Code: 85389091
- Country of Origin: Germany
- Taffware RF Wireless Laser Presenter ModelDeskripsi:Untuk membuat presentasi terus mengalir, Anda perlu alat yang dapat mengatur presentasi Anda, maka dari itu Anda membutuhkan remot laser presentasi ini. Anda dapat memainkan presentasi Anda dengan mudah dan tidak mengganggu alur presentasi Anda. Desain remot yang sederhana dan kecil membuat Anda bisa membawanya kapan saja. Anda pun bisa mengontrol dari jarak 15 meter dari laptop atau PC Andaatribut:
- Dimensions (cm): 11x4x2.5
- Connection: Receiver USB Plug and Play
- Operating System Compatibility: Windows 98, Se, 2000, XP, Mac OS, Linux, Vista
- Battery Type: 1 x AAA
- Technology: Frekuensi Radio
- Control Distance (m): 15
- Laser Color: Merah
- LEAF Popular Type LoupeDeskripsi:-An essential item in factories, offices, workshops.-For general inspection.
- ASOH Ring JointDeskripsi:-Coupling for copper tube.
- Tenmars LED Light MeterDeskripsi:white light LED and all visible light measuringatribut:
- Sensor Size (LxWxH) (mm): 80x55x25
- Dimension (LxWxH) (mm): 130x55x38
- ALDO Flow Meter Digital (Meter Aliran)atribut:
- Accuracy (%): ±0.5
- Repeatability (%): 0.03
- Max. Viscosity (CPS): 1000
- Diameter of Pipe (inch): 1
- Flow Rate (L/minute): 20-120
- Maximum Pressure (MPa): 3.4
Daftar Harga Rf Meter Terbaru November 2026
| Tenmars Three Axis RF Field Strength Meter | Rp7.199.900 |
| Tenmars Multi Field EMF Meter | Rp9.999.900 |
| Tenmars Radiation Meter | Rp29.999.900 |
| Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik) | Rp919.900 |
| KOFLOC Compact Size Flow Meter (Meter Aliran) | Rp3.699.900 |
| CKE Roof Fan | Rp3.099.900 |
| CKE Roof Fan PP (Ventilasi Atap) | Rp5.999.900 |
| Onda Water Meter Brass (Meteran Air) | Rp609.900 |
| Tenmars Magnetic Field Meter | Rp2.699.900 |
| SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital (Pengukur Kadar Zat Terlarut) | Rp2.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






















































































































































/68P107509224-1.jpg)
/P102957365-1.jpg)

/6tP107841245-1.jpg)
/P103081298-1.jpg)

/peP106779914-1.jpg)
/81P103845289-1.jpg)
/7fP103177267-1.jpg)




/0fP107802015-1.jpg)
/P101532462-1.jpg)

/8dP107082301-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)